Motion
6P37-A1C-025-001-01

ZERO MAX
6P37-A1C-025-001-01

Complete Disc Couplings - Series A1C, 101 mm OD, 134 mm OAL
Mi Item #15806896
MFR #6P37-A1C-025-001-01
Price$1,143.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
6P37-A1C-025-001-01

Complete Disc Couplings - Series A1C, 101 mm OD, 134 mm OAL
Mi Item #15806896
MFR #6P37-A1C-025-001-01

Mfr description
6P37-A1C-025-001-01 SIZE 37 SERVO STYLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,143.57/each

Specifications

Dimensions

  • Angular Misalignment
    2 °
  • Axial Misalignment
    0.1420 in
  • Min Bore Diameter
    0.7500 in, 18 mm
  • Outside Diameter
    101 mm
  • Overall Length
    134 mm
  • Parallel Misalignment
    0.0390 in

Details

  • Distance Between Shaft Ends
    1.6500 in
  • Maximum Speed
    7900 rpm
  • Peak Torque
    3200
  • Product Type
    Complete Disc Couplings
  • Series
    A1C
  • Tightening Torque
    74 ft-lbs
  • Torsional Stiffness
    5051 in-lb/deg
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)