Motion
6P45-A1C-030-017-01

ZERO MAX
6P45-A1C-030-017-01

Complete Disc Couplings - Series A1C, 123 mm OD, 168 mm OAL
MI ITEM #15806952
MFR #6P45-A1C-030-017-01
Price$1,406.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
6P45-A1C-030-017-01

Complete Disc Couplings - Series A1C, 123 mm OD, 168 mm OAL
MI ITEM #15806952
MFR #6P45-A1C-030-017-01

Mfr description
6P45-A1C-030-017-01 SIZE 45 SERVO STYLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,406.93/each

Specifications

Dimensions

  • Angular Misalignment
    2 °
  • Axial Misalignment
    0.1810 in
  • Min Bore Diameter
    1.0000 in, 24 mm
  • Outside Diameter
    123 mm
  • Overall Length
    168 mm
  • Parallel Misalignment
    0.0490 in

Details

  • Distance Between Shaft Ends
    1.8900 in
  • Maximum Speed
    6700 rpm
  • Peak Torque
    5000
  • Product Type
    Complete Disc Couplings
  • Series
    A1C
  • Tightening Torque
    181 ft-lbs
  • Torsional Stiffness
    9319 in-lb/deg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)