Motion
CP2020-08-SF

ZERO MAX
CP2020-08-SF

MAGNETIC COUPLING CP SERIES PROSPINE BUTT-DISC TYP
Mi Item #15807320
MFR #CP2020-08-SF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
CP2020-08-SF

MAGNETIC COUPLING CP SERIES PROSPINE BUTT-DISC TYP
Mi Item #15807320
MFR #CP2020-08-SF

Mfr description
CP2020-08-SF MAGNETIC CPLG CP SERIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    20 mm
  • Overall Length
    14 mm

Details

  • Product Type
    Disc Coupling Disc Packs
  • Series
    CP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)