1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ZERO MAX
CYT-04-33B 24V 10
CYT-04-33B 24V 10
MI ITEM #
15807353
MFR #
CYT-04-33B 24V 10
Price
$834.26
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Clutches and Brakes
Electric Clutches and Brakes
ZERO MAX CYT-04-33B 24V 10
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZERO MAX
CYT-04-33B 24V 10
CYT-04-33B 24V 10
MI ITEM #
15807353
MFR #
CYT-04-33B 24V 10
Mfr description
CYT-04-33B 24V 10 ELECTROMAGNETIC MICRO
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$834
.26
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
10 mm
Details
Voltage Rating
24 V dc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items