Motion
SFF-070SS-22K-22KJ-100N

ZERO MAX
SFF-070SS-22K-22KJ-100N

SFF SIZE 070SS 22mm BORE WEDGE STYLE x 22mm BORE j
MI ITEM #15807417
MFR #SFF-070SS-22K-22KJ-100N
List Price$1,159.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
SFF-070SS-22K-22KJ-100N

SFF SIZE 070SS 22mm BORE WEDGE STYLE x 22mm BORE j
MI ITEM #15807417
MFR #SFF-070SS-22K-22KJ-100N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,159.48/each for your price

Overview

Mfr description
SFF-070SS-22K-22KJ-100N SFF SIZE 070SS

Specifications

  • Series
    SFF
  • Outside Diameter
    68 mm
  • Overall Length
    62.9 mm
  • Product Type
    Disc Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought