Motion
SFF-080SS-22B-32B-200N

ZERO MAX
SFF-080SS-22B-32B-200N

SFF SIZE 080SS 22mm BORE WITHOUT KWY x 32mm BORE W
MI ITEM #15807420
MFR #SFF-080SS-22B-32B-200N
Price$1,141.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
SFF-080SS-22B-32B-200N

SFF SIZE 080SS 22mm BORE WITHOUT KWY x 32mm BORE W
MI ITEM #15807420
MFR #SFF-080SS-22B-32B-200N

Mfr description
SFF-080SS-22B-32B-200N SFF SIZE 080SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,141.81/each

Specifications

Dimensions

  • Outside Diameter
    78 mm
  • Overall Length
    67.7 mm

Details

  • Product Type
    Disc Coupling Hubs
  • Series
    SFF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)