1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ZERO MAX
SFF-080SS-35B-38B-200N
SFF SIZE 080SS 35mm BORE h7 WITHOUT KWY x 38mm BOR
MI ITEM #
15807423
MFR #
SFF-080SS-35B-38B-200N
Price
$1,141.81
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Metallic Disc Couplings
ZERO MAX SFF-080SS-35B-38B-200N
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZERO MAX
SFF-080SS-35B-38B-200N
SFF SIZE 080SS 35mm BORE h7 WITHOUT KWY x 38mm BOR
MI ITEM #
15807423
MFR #
SFF-080SS-35B-38B-200N
Mfr description
SFF-080SS-35B-38B-200N SFF SIZE 080SS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,141
.81
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
78 mm
Overall Length
68.70 mm
Details
Product Type
Disc Coupling Hubs
Series
SFF SS
Tightening Torque
10 N-m
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items