Motion
SFF-090SS-25B-25B-250N

ZERO MAX
SFF-090SS-25B-25B-250N

SFF SIZE 090SS 25mm BORE WITHOUT KWY x 25mm BORE W
Mi Item #15807428
MFR #SFF-090SS-25B-25B-250N
Price$1,762.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
SFF-090SS-25B-25B-250N

SFF SIZE 090SS 25mm BORE WITHOUT KWY x 25mm BORE W
Mi Item #15807428
MFR #SFF-090SS-25B-25B-250N

Mfr description
SFF-090SS-25B-25B-250N SFF SIZE 090SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,762.20/each

Specifications

Dimensions

  • Outside Diameter
    88 mm
  • Overall Length
    2.6875 in

Details

  • Product Type
    Disc Coupling Hubs
  • Series
    SFF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)