Motion
SFH-170G

ZERO MAX
SFH-170G

SFH SIZE 170G WITH PILOT BORES WITH STANDARD SPACE
MI ITEM #15807432
MFR #SFH-170G
List Price$8,862.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
SFH-170G

SFH SIZE 170G WITH PILOT BORES WITH STANDARD SPACE
MI ITEM #15807432
MFR #SFH-170G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,862.25/each for your price

Overview

Mfr description
SFH-170G SFH SIZE 170G W/PILOT BORES

Specifications

  • Series
    SFH G
  • Weight
    13.94 kg
  • Max Angular Misalignment
    1 °
  • Max Axial Misalignment
    ± 1 mm
  • Max Parallel Misalignment
    1.60 mm
  • Maximum Speed
    5100 rpm
  • Outside Diameter
    178 mm
  • Overall Length
    218 mm
  • Torque Rating (in-lb)
    1300 Nm
  • Torsional Stiffness
    1420000 N-m
  • Product Type
    Disc Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought