1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ZERO MAX
SFS05S08-08
Series SFS, 56 mm OD, 45 mm OAL
Mi Item #
15807436
MFR #
SFS05S08-08
Price
$692.86
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Metallic Disc Couplings
ZERO MAX SFS05S08-08
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZERO MAX
SFS05S08-08
Series SFS, 56 mm OD, 45 mm OAL
Mi Item #
15807436
MFR #
SFS05S08-08
Mfr description
SFS05S08-08 SERVO CPLG 8MM X 8MM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$692
.86
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
56 mm
Overall Length
45 mm
Details
Product Type
Complete Disc Couplings
Series
SFS
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items