Motion
SFS-06G

ZERO MAX
SFS-06G

Complete Disc Couplings - Series SFS G, 69 mm OD, 86 mm OAL
MI ITEM #15807442
MFR #SFS-06G
List Price$874.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
SFS-06G

Complete Disc Couplings - Series SFS G, 69 mm OD, 86 mm OAL
MI ITEM #15807442
MFR #SFS-06G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$874.91/each for your price

Overview

Mfr description
SFS-06G SERVOFLEX SIZE 06 DOUBLE ELEMENT

Specifications

  • Series
    SFS G
  • Overall Length
    86 mm
  • Outside Diameter
    69 mm
  • Max Angular Misalignment
    1 °
  • Max Axial Misalignment
    ± 1.60 mm
  • Max Parallel Misalignment
    0.50 mm
  • Torsional Stiffness
    14000 N-m
  • Weight
    0.90 kg
  • Maximum Speed
    16000 rpm
  • Torque Rating (in-lb)
    40 Nm
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought