Motion
SFS06S12-15

ZERO MAX
SFS06S12-15

Complete Disc Couplings - Series SFS S, 68 mm OD, 56 mm OAL
MI ITEM #15807443
MFR #SFS06S12-15
List Price$756.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
SFS06S12-15

Complete Disc Couplings - Series SFS S, 68 mm OD, 56 mm OAL
MI ITEM #15807443
MFR #SFS06S12-15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$756.49/each for your price

Overview

Mfr description
SFS06S12-15 SERVO CPLG 12MM X 15MM

Specifications

  • Series
    SFS S
  • Overall Length
    56 mm
  • Outside Diameter
    68 mm
  • Max Angular Misalignment
    1 °
  • Max Axial Misalignment
    ± 0.80 mm
  • Torsional Stiffness
    29000 N-m
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought