1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ZERO MAX
SFS08S22M-22M
Series SFS, 82 mm OD, 80.8 mm OAL
MI ITEM #
15807458
MFR #
SFS08S22M-22M
List Price
$692.86
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Metallic Disc Couplings
ZERO MAX SFS08S22M-22M
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZERO MAX
SFS08S22M-22M
Series SFS, 82 mm OD, 80.8 mm OAL
MI ITEM #
15807458
MFR #
SFS08S22M-22M
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$692.86
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
SFS08S22M-22M SERVO CPLG 22MM X 22MM
Specifications
Series
SFS
Overall Length
80.8 mm
Outside Diameter
82 mm
Product Type
Complete Disc Couplings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought