Motion
SFS09S25-25

ZERO MAX
SFS09S25-25

SFS09S25-25 CPLG STYLE S 25X25MM BORES
Mi Item #15807465
MFR #SFS09S25-25
Price$880.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
SFS09S25-25

SFS09S25-25 CPLG STYLE S 25X25MM BORES
Mi Item #15807465
MFR #SFS09S25-25

Mfr description
SFS09S25-25 CPLG STYLE S 25X25MM BORES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$880.22/each

Specifications

Dimensions

  • Outside Diameter
    94 mm
  • Overall Length
    68 mm

Details

  • Product Type
    Disc Coupling Hubs
  • Series
    SFS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)