Motion
SFS14S50-60

ZERO MAX
SFS14S50-60

SFS14S50-60 CPLG STYLE S 50MMX60MM
Mi Item #15807493
MFR #SFS14S50-60
Price$2,071.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
SFS14S50-60

SFS14S50-60 CPLG STYLE S 50MMX60MM
Mi Item #15807493
MFR #SFS14S50-60

Mfr description
SFS14S50-60 CPLG STYLE S 50MMX60MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,071.51/each

Specifications

Dimensions

  • Outside Diameter
    144 mm
  • Overall Length
    102 mm

Details

  • Product Type
    Disc Coupling Hubs
  • Series
    SFS S
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)