Specifications
Dimensions
- Coupling Outside Diameter29 mm
- Coupling Overall Length30 mm
- Coupling Size CodeSTF029S
Details
- Product TypeComplete Resilient Couplings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)