Motion
SC020R-022-006

ZERO MAX
SC020R-022-006

Complete Disc Couplings - Series SC, 26 mm OD, 32.30 mm OAL
Mi Item #15807515
MFR #SC020R-022-006
Price$164.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
SC020R-022-006

Complete Disc Couplings - Series SC, 26 mm OD, 32.30 mm OAL
Mi Item #15807515
MFR #SC020R-022-006

Mfr description
SC020R-022-006 SIZE 20 DOUBLE FLEX SERVO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$164.38/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.0130 in
  • Min Bore Diameter
    0.1875 in, 4 mm
  • Outside Diameter
    26 mm
  • Overall Length
    32.30 mm
  • Parallel Misalignment
    0.0060 in
  • Weight
    35 g

Details

  • Maximum Speed
    10000 rpm
  • Product Type
    Complete Disc Couplings
  • Series
    SC
  • Tightening Torque
    9
  • Torque Rating (in-lb)
    18 in-lb
  • Torsional Stiffness
    286 in-lb/deg
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)