Motion
SD040R-048-035

ZERO MAX
SD040R-048-035

Complete Disc Couplings - Series SD, 44 mm OD, 34 mm OAL
Mi Item #15807892
MFR #SD040R-048-035
Price$162.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
SD040R-048-035

Complete Disc Couplings - Series SD, 44 mm OD, 34 mm OAL
Mi Item #15807892
MFR #SD040R-048-035

Mfr description
SD040R-048-035 SIZE 40 SINGLE FLEX SERVO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$162.61/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.0120 in
  • Min Bore Diameter
    0.3125 in, 8 mm
  • Outside Diameter
    44 mm
  • Overall Length
    34 mm
  • Parallel Misalignment
    0.0010 in

Details

  • Distance Between Shaft Ends
    0.1180 in
  • Maximum Speed
    10000 rpm
  • Product Type
    Complete Disc Couplings
  • Series
    SD
  • Tightening Torque
    30
  • Torque Rating (in-lb)
    106 in-lb
  • Torsional Stiffness
    3089 in-lb/deg
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)