Overview
Mfr description
TT1X-CP-004-004-007 TORQ-TENDER CPLG
Specifications
- Torque Range3 to 60, 0.3 to 6.8 N-m
- Min Bore Diameter0.2500 in, 6 mm
- Overall Length1.8000 in, 45.72 mm
- Minimum Bore0.2500 in;6 mm
- Length1.8000 in, 45.72 mm
- Weight0.5 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data