Specifications
Dimensions
- Length2.4200 in, 61.47 mm
- Min Bore Diameter0.3125 in, 8 mm
- Minimum Bore0.3125 in;8 mm
- Outside Diameter2.1650 in, 54.99 mm
- Overall Diameter2.1650 in, 54.99 mm
- Overall Length2.4200 in, 61.47 mm
- Weight1.25 lbs
Details
- Torque Range4 to 140, 0.5 to 15.8 N-m
Overview
Mfr description
TT2-C-009-011-003 TORQ-TENDER CPLG