Specifications
Dimensions
- Length2.9500 in, 74.93 mm
- Min Bore Diameter0.3750 in, 10 mm
- Minimum Bore0.3750 in;10 mm
- Outside Diameter2.5000 in, 63.50 mm
- Overall Diameter2.5000 in, 63.50 mm
- Overall Length2.9500 in, 74.93 mm
- Weight2.25 lbs
Details
- Torque Range18 to 350, 2.0 to 39.5 N-m
Overview
Mfr description
TT2X-C-006-013-001 TORQ-TENDER