Overview
Mfr description
TT2X-CP-001-009-004 TORQ-TENDER CPLG
Specifications
- Torque Range18 to 350, 2.0 to 39.5 N-m
- Min Bore Diameter0.3750 in, 10 mm
- Overall Length2.9500 in, 74.93 mm
- Minimum Bore0.3750 in;10 mm
- Length2.9500 in, 74.93 mm
- Weight2.25 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data