Specifications
Dimensions
- Length3.4700 in, 88.14 mm
- Maximum Bore Diameter1.1250 in, 28 mm
- Min Bore Diameter0.5000 in, 14 mm
- Minimum Bore0.5000 in;14 mm
- Outside Diameter3.0000 in, 76.20 mm
- Overall Diameter3.0000 in, 76.20 mm
- Overall Length3.4700 in, 88.14 mm
- Weight3.25 lbs
Details
- Torque Range18 to 500, 2.0 to 56.5 N-m
Overview
Mfr description
TT3-B-008-017-012 TORQ-TENDER BUSHED