Overview
Mfr description
TT3-CP-002-002-004 TORQ-TENDER CPLG
Specifications
- Torque Range18 to 500, 2.0 to 56.5 N-m
- Min Bore Diameter0.5000 in, 14 mm
- Overall Length3.4700 in, 88.14 mm
- Minimum Bore0.5000 in;14 mm
- Length3.4700 in, 88.14 mm
- Weight3.25 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data