Specifications
Dimensions
- Length3.2940 in, 83.70 mm
- Maximum Bore Diameter1.1250 in, 28 mm
- Min Bore Diameter0.5000 in, 14 mm
- Minimum Bore0.5000 in;14 mm
- Overall Length3.2940 in, 83.70 mm
- Weight3.25 lbs
Details
- Torque Range18 to 500, 2.0 to 56.5 N-m
Overview
Mfr description
TT3-J-006-012 TORQ-TENDER J