Motion
TT3X-BP-005-009-001

ZERO MAX
TT3X-BP-005-009-001

Mechanical Clutch - 1.5000 in, 38 mm Max Bore
MI ITEM #15808173
MFR #TT3X-BP-005-009-001
Price$2,090.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
TT3X-BP-005-009-001

Mechanical Clutch - 1.5000 in, 38 mm Max Bore
MI ITEM #15808173
MFR #TT3X-BP-005-009-001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,090.95/each

Specifications

Dimensions

  • Length
    4.5500 in, 115.57 mm
  • Maximum Bore Diameter
    1.5000 in, 38 mm
  • Min Bore Diameter
    0.7500 in, 19 mm
  • Minimum Bore
    0.7500 in;19 mm
  • Overall Length
    4.5500 in, 115.57 mm
  • Weight
    8 lbs

Details

  • Torque Range
    300 to 1500, 33.9 to 169.5 N-m

Overview

Mfr description
TT3X-BP-005-009-001 TORQ-TENDER BUSHED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought