Overview
Mfr description
TT3X-CD-003-009-002 TORQ-TENDER CPLG
Specifications
- Torque Range300 to 1500, 33.9 to 169.5 N-m
- Min Bore Diameter0.7500 in, 19 mm
- Overall Length4.5500 in, 115.57 mm
- Minimum Bore0.7500 in;19 mm
- Length4.5500 in, 115.57 mm
- Weight8 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data