Specifications
Dimensions
- Length5.4000 in, 137.16 mm
- Min Bore Diameter0.7500 in, 19 mm
- Minimum Bore0.7500 in;19 mm
- Overall Length5.4000 in, 137.16 mm
- Weight15 lbs
Details
- Torque Range750 to 3000, 84.7 to 339.0 N-m
Overview
Mfr description
TT4X-CD-002-003-001 TORQ-TENDER CPLG