Motion
SFS08S

ZERO MAX
SFS08S

SFS08S CPLG STYLE S BLANK BORE
MI ITEM #15808268
MFR #SFS08S
List Price$501.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
SFS08S

SFS08S CPLG STYLE S BLANK BORE
MI ITEM #15808268
MFR #SFS08S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$501.97/each for your price

Overview

Mfr description
SFS08S CPLG STYLE S BLANK BORE

Specifications

  • Series
    SFS S
  • Weight
    1 kg
  • Max Angular Misalignment
    1 °
  • Max Axial Misalignment
    ± 1 mm
  • Maximum Speed
    17000 rpm
  • Outside Diameter
    82 mm
  • Overall Length
    66 mm
  • Torque Rating (in-lb)
    80 Nm
  • Torsional Stiffness
    83000 N-m
  • Product Type
    Disc Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought