Motion
PSL-K-1/4-F

ZERO MAX
PSL-K-1/4-F

Keyless Bushing - PSL-K-F Series, 0.2500 in ID, 12 mm OD
Mi Item #15808277
MFR #PSL-K-1/4-F
Price$153.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
PSL-K-1/4-F

Keyless Bushing - PSL-K-F Series, 0.2500 in ID, 12 mm OD
Mi Item #15808277
MFR #PSL-K-1/4-F

Mfr description
PSL-K-1/4-F POSI LOK 1/4" ID MODEL K
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$153.77/each

Specifications

Dimensions

  • Bolt Size
    M4
  • Bore Diameter
    0.2500 in
  • Hub Contact Pressure
    8,762 psi
  • Outside Diameter  
    12 mm
  • Overall Length
    24 mm
  • Screw Size
    M4x8
  • Shaft Contact Pressure
    120.83 N/mm^2
  • Weight
    0.08 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    2
  • Series
    PSL-K-F
  • Transmissible Axial Force
    351 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)