Motion
608LLU/EM

NTN
608LLU/EM

608LLU/EM BALL BRG
MI ITEM #15809319
MFR #608LLU/EM
Price$20.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
608LLU/EM

608LLU/EM BALL BRG
MI ITEM #15809319
MFR #608LLU/EM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.64/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    7 mm

Details

  • Bore Type
    Straight
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
608LLU/EM BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought