Motion
DMD-06B-3R-3.05M-10FT

DIAMOND CHAIN COMPANY
DMD-06B-3R-3.05M-10FT

Roller Chain - 06B Series, 06B / 3/8 in, Riveted, 3 Strand, Carbon Steel Material
Mi Item #15810723
MFR #DMD-06B-3R-3.05M-10FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-06B-3R-3.05M-10FT

Roller Chain - 06B Series, 06B / 3/8 in, Riveted, 3 Strand, Carbon Steel Material
Mi Item #15810723
MFR #DMD-06B-3R-3.05M-10FT

Mfr description
13992259950 DMD-06B-3R-3.05M-10FT;W1623
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Width
    0.2250 in, 5.71 mm
  • Link Plate Thickness
    0.0550 in, 1.39 mm
  • Pin Diameter
    0.1290 in, 3.27 mm
  • Pin Length
    1.3390 in, 34 mm
  • Pitch
    3/8 in
  • Roller Width
    0.2250 in, 5.71 mm
  • Weight
    1.22 kg, 0.818 lbs
  • Weight per Foot
    0.68 lbs, 1.01 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Riveted
  • Chain Number
    06B-3
  • Chain Number & Pitch
    06B / 3/8 in
  • Chain Standard
    ISO
  • Chain Type
    British Standard (BS)
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Manufacturer Catalog Number
    DMD-06B-3R-3.05M-10FT
  • Material
    Carbon Steel
  • Number Of Links
    320
  • Number Of Strands Across
    3
  • Operating Temperature Range
    0 to 177 °C, 32 to 350 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Heat Resistant
  • Series
    06B
  • Standards Met
    ISO 606, BS 228, DIN 8187
  • Type
    Roller Chain
  • Working Load Capacity
    1050 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)