Motion
DMD-12B-2R-3.05M-10FT

DIAMOND CHAIN COMPANY
DMD-12B-2R-3.05M-10FT

Roller Chain - 12B Series, 12B / 3/4 in, Riveted, 2 Strand, Carbon Steel Material
Mi Item #15810730
MFR #DMD-12B-2R-3.05M-10FT
Price$99.44/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-12B-2R-3.05M-10FT

Roller Chain - 12B Series, 12B / 3/4 in, Riveted, 2 Strand, Carbon Steel Material
Mi Item #15810730
MFR #DMD-12B-2R-3.05M-10FT

Mfr description
716647760213 DMD-12B-2R-3.05M-10FT;W1674
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.44/ft

Specifications

Dimensions

  • Inside Width
    0.5000 in, 12.69 mm
  • Link Plate Thickness
    0.0940 in, 2.39 mm
  • Pin Diameter
    0.2340 in, 5.94 mm
  • Pin Length
    1.9400 in, 49.28 mm
  • Pitch
    3/4 in
  • Roller Width
    0.5000 in, 12.70 mm
  • Weight
    1.94 lbs, 2.89 kg
  • Weight per Foot
    1.94 lbs, 2.89 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Riveted
  • Chain Number
    12B-2
  • Chain Number & Pitch
    12B / 3/4 in
  • Chain Standard
    ISO
  • Chain Type
    British Standard (BS)
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Manufacturer Catalog Number
    DMD-12B-2R-3.05M-10FT
  • Material
    Carbon Steel
  • Number Of Links
    160
  • Number Of Strands Across
    2
  • Operating Temperature Range
    0 to 177 °C, 32 to 350 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Heat Resistant
  • Series
    12B
  • Standards Met
    ISO 606, BS 228, DIN 8187
  • Type
    Roller Chain
  • Working Load Capacity
    2833.33 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)