Motion
LER236
7.9375 in Bore, Aluminum, Steel Material, Compatible Bore: 7.9375 in
MI ITEM #15816206
MFR #LER236
Price$634.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7.9375 in Bore, Aluminum, Steel Material, Compatible Bore: 7.9375 in
MI ITEM #15816206
MFR #LER236

Mfr description
LERA236 7-15/16" SHAFT, ALUMINUM RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$634.08/each

Specifications

Dimensions

  • Bore Diameter
    7.9375 in
  • Compatible Bore Diameter
    7.9375 in

Details

  • Material
    Aluminum, Steel
  • Product Type
    Bearing Seals
  • Series
    LER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)