Motion
SAF22513
Pillow Block Roller Bearing Unit - 2.1875 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Industrial Duty
MI ITEM #15816317
MFR #SAF22513
Price$816.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Roller Bearing Unit - 2.1875 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Industrial Duty
MI ITEM #15816317
MFR #SAF22513

Mfr description
SAF22513 COMPLETE HSG ASSY, INCLUDES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$816.81/each

Specifications

Dimensions

  • Base Height
    3.1250 in
  • Base To Bore Centerline
    3.1250 in
  • Base Width
    3.1250 in
  • Bolt Center Diameter
    9.5000 in
  • Bolt Center To Center Length
    9.5000 in
  • Bolt Hole Diameter
    0.6250 in
  • Bolt Size
    0.6250 in | 15.88 mm
  • Bore Diameter  
    2.1875 in
  • Bore Inside Diameter
    2.1875 in
  • Bore Length
    1.1250 in
  • Housing Dimensions
    11.0000 x 3.1250 x 5.9375 in
  • Housing Width
    3.1250 in
  • Inside Diameter
    2.1875 in
  • Length
    11.0000 in
  • Length Through Bore
    1.1250 in
  • Max Bolt Hole Spacing
    8.1250 in
  • Min Bolt Hole Spacing
    8.1250 in
  • Outer Diameter Type
    Spherical
  • Overall Width
    3.1250 in
  • Shaft Diameter
    2.1875 in
  • Weight
    21 lbs
  • Width
    3.1250 in, 79.40 mm

Details

  • Adapter Sleeve
    Yes
  • Adapter Sleeve Part Number
    SNW-13
  • Additional Details
    Stabilizing ring (SR series) included | Split housing | Match marked caps and bases | Made in the USA
  • Anti-Rotation Pin
    Anti-Rotation Pin Included
  • Application
    Heavy Duty Industrial
  • Bearing Insert Material
    Steel
  • Bearing Number
    22213 K
  • Bearing Type
    Spherical Roller
  • Bore Type
    Tapered
  • Closure Type
    Labyrinth Seal
  • Compatible Frame Series
    SAF 500
  • Compatible Frame Type
    SAF
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    9.5000 in
  • Duty Type
    Industrial Duty
  • End Cap Groove
    Yes
  • End Cap Type
    Open
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish/Coating
    Painted
  • Flinger Type
    No Flinger
  • Housing Configuration
    2 Bolt
  • Housing Construction
    Split
  • Housing ID
    SAF 513
  • Housing Material
    Cast Iron
  • Housing Type
    Split Pillow Block
  • Includes
    Adapter Sleeve, Locknut, Lockwasher, Stabilizing ring (SR series), Triple seal rings (LER series)
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Adapter Mounted
  • Locking Type
    Tapered Adapter Sleeve
  • Lubrication
    Relubricatable
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    SAF 22513
  • Material
    Cast Iron
  • Material Grade
    Cast Iron
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    22213 K
  • Replacement End Cap
    EP 02
  • Replacement Seal
    LER 29
  • Replacement Thrust Plate
    No
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    Labyrinth
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Self Aligning
    Yes
  • Sensor Ready
    Yes
  • Series
    SAF 500
  • Shaft Attachment
    Adapter Sleeve Mount
  • Standards Met
    ABMA, ISO 9001
  • Standoff Included
    No
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Adapter Mounted
  • Type Of Bearing
    Spherical Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)