Motion
SAF22516
Pillow Block Roller Bearing Unit - 2.6875 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #15816323
MFR #SAF22516
Price$1,093.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Roller Bearing Unit - 2.6875 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #15816323
MFR #SAF22516

Mfr description
SAF22516 COMPLETE HSG ASSY, INCLUDES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,093.38/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.5000 in
  • Base Width
    3.5000 in
  • Bolt Center Diameter
    9.6250 to 11.0000 in
  • Bolt Center To Center Length
    9.6250 to 11.0000 in
  • Bolt Size
    0.7500 in | 19.05 mm
  • Bore Diameter  
    2.6875 in
  • Bore Inside Diameter
    2.6875 in
  • Housing Width
    3.5000 in
  • Inside Diameter
    2.6875 in
  • Length
    13.0000 in
  • Overall Width
    3.5000 in
  • Shaft Diameter
    2.6875 in
  • Weight
    37 lbs
  • Width
    3.5000 in, 88.90 mm

Details

  • Adapter Sleeve
    Yes
  • Adapter Sleeve Part Number
    SNW-16
  • Additional Details
    Stabilizing ring (SR series) | Split pillow block | Made in the USA
  • Application
    Heavy Duty Industrial
  • Bearing Number
    22216 K
  • Bearing Type
    Spherical Roller
  • Bore Type
    Tapered
  • Closure Type
    Labyrinth Seal
  • Compatible Frame Series
    SAF 500
  • Compatible Frame Type
    SAF
  • Component Type
    Complete Assembly
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Split
  • Housing ID
    SAF 516
  • Housing Material
    Cast Iron
  • Housing Type
    Split Pillow Block
  • Includes
    Adapter Sleeve, Bearing, Housing, Locknut, Lockwasher, Stabilizing ring, Triple seal rings
  • Insert Bearing Type
    Spherical Roller
  • Locking Device
    Adapter Mounted
  • Locking Type
    Tapered Adapter Sleeve
  • Lubrication
    Relubricatable
  • Lubrication Type
    Relubricatable
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units
  • Replacement Bearing
    22216 K
  • Replacement Seal
    LER 44
  • Rolling Element
    Spherical Roller
  • Seal
    Labyrinth Seal
  • Series
    SAF 500
  • Shaft Attachment
    Adapter Sleeve Mount
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)