Motion
SAF22534
Pillow Block Roller Bearing Unit - 5.9375 in Bore, 4-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
MI ITEM #15816376
MFR #SAF22534
Price$7,088.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Roller Bearing Unit - 5.9375 in Bore, 4-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
MI ITEM #15816376
MFR #SAF22534

Mfr description
SAF22534 COMPLETE HSG ASSY, INCLUDES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,088.31/each

Specifications

Dimensions

  • Base To Bore Centerline
    7.0625 in
  • Base Width
    6.7500 in
  • Bolt Center Diameter
    19.3750 in
  • Bolt Center To Center Length
    19.3750 in
  • Bolt Size
    1.0000 in | 25.40 mm
  • Bore Diameter  
    5.9375 in
  • Bore Inside Diameter
    5.9375 in
  • Housing Width
    9.6250 in
  • Inside Diameter
    5.9375 in
  • Length
    24.7500 in
  • Overall Width
    9.6250 in
  • Shaft Diameter
    5.9375 in
  • Weight
    234 lbs
  • Width
    9.6250 in, 244.47 mm

Details

  • Adapter Sleeve
    Yes
  • Adapter Sleeve Part Number
    SNW-34
  • Additional Details
    Stabilizing ring (SR series) | Match marked caps and bases | Made in the USA
  • Application
    Heavy Duty Industrial
  • Bearing Number
    22234 K
  • Bearing Type
    Spherical Roller
  • Bore Type
    Tapered
  • Compatible Frame Series
    SAF 500
  • Compatible Frame Type
    SAF
  • Component Type
    Complete Assembly
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Split
  • Housing ID
    SAF 534
  • Housing Material
    Cast Iron
  • Housing Type
    Split Pillow Block
  • Includes
    Adapter Sleeve, Bearing, Housing, Locknut, Lockwasher, Stabilizing Ring, Triple Seal Rings
  • Insert Bearing Type
    Spherical Roller
  • Locking Device
    Adapter Mounted
  • Locking Type
    Tapered Adapter Sleeve
  • Mounting
    4-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Replacement Bearing
    22234 K
  • Replacement Seal
    LER 140
  • Seal
    Labyrinth
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Self Aligning
    Yes
  • Series
    SAF 22500
  • Shaft Attachment
    Tapered Adapter Sleeve
  • Type Of Bearing
    Spherical Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)