Motion
SAF22540
Pillow Block Roller Bearing Unit - 7.1875 in Bore, 4-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #15816386
MFR #SAF22540
Price$12,097.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Roller Bearing Unit - 7.1875 in Bore, 4-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #15816386
MFR #SAF22540

Mfr description
SAF22540 COMPLETE HSG ASSY, INCLUDES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,097.12/each

Specifications

Dimensions

  • Base To Bore Centerline
    8.2500 in
  • Base Width
    8.0000 in
  • Bolt Center Diameter
    22.5000 in
  • Bolt Center To Center Length
    22.5000 in
  • Bolt Size
    1.2500 in | 31.75 mm
  • Bore Diameter  
    7.1875 in
  • Bore Inside Diameter
    7.1875 in
  • Housing Width
    11.1250 in
  • Inner Race Width
    3.0625 in
  • Inside Diameter
    7.1875 in
  • Length
    29.5000 in
  • Overall Width
    11.1250 in
  • Shaft Diameter
    7.1875 in
  • Weight
    345 lbs
  • Width
    11.1250 in, 282.57 mm

Details

  • Adapter Sleeve
    Yes
  • Adapter Sleeve Part Number
    SNW-40
  • Additional Details
    Stabilizing ring (SR series) | Match marked cap and base | Made in the USA
  • Bearing Number
    22240 K
  • Bearing Type
    Spherical Roller
  • Bore Type
    Tapered
  • Closure Type
    Labyrinth Seal
  • Distance Between Mounting Hole Cen
    22.5000 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Split
  • Housing ID
    SAF 540
  • Housing Material
    Cast Iron
  • Housing Type
    Split Pillow Block
  • Includes
    LER 159 Triple Seal Rings, SR-40-34 Stabilizing Ring
  • Insert Bearing Type
    Spherical Roller
  • Locking Device
    Adapter Mounted
  • Locking Type
    Tapered Adapter Sleeve
  • Mounting
    4-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Replacement Bearing
    22240 K
  • Rolling Element
    Spherical Roller
  • Seal
    Labyrinth
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Series
    SAF 225
  • Shaft Attachment
    Tapered Adapter Sleeve
  • Type Of Bearing
    Spherical Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)