Motion
SAF22544
Pillow Block Roller Bearing Unit - 7.9375 in Bore, 4-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #15816390
MFR #SAF22544
Price$14,268.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Roller Bearing Unit - 7.9375 in Bore, 4-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #15816390
MFR #SAF22544

Mfr description
SAF22544 COMPLETE HSG ASSY, INCLUDES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,268.88/each

Specifications

Dimensions

  • Base To Bore Centerline
    9.5000 in
  • Base Width
    8.7500 in
  • Bolt Center Diameter
    24.7500 in
  • Bolt Center To Center Length
    24.7500 in
  • Bolt Size
    1.5000 in | 38.10 mm
  • Bore Diameter  
    7.9375 in
  • Bore Inside Diameter
    7.9375 in
  • Housing Width
    8.7500 in
  • Inside Diameter
    7.9375 in
  • Length
    32.7500 in
  • Overall Width
    8.7500 in
  • Shaft Diameter
    7.9375 in
  • Weight
    615 lbs
  • Width
    8.7500 in, 222.25 mm

Details

  • Adapter Sleeve
    Yes
  • Adapter Sleeve Part Number
    SNW-44
  • Additional Details
    Stabilizing ring (SR series) | Split Housing | Match marked cap and base | Made in the USA
  • Application
    Aggregate, Heavy Industries Including Power Generation, Heavy Moveable Structures, Material Handling, Mining, Steel
  • Bearing Number
    22244 K
  • Bearing Type
    Spherical Roller
  • Bore Type
    Tapered
  • Compatible Frame Series
    SAF 500
  • Compatible Frame Type
    SAF
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    24.7500 in
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish/Coating
    Painted
  • Housing Construction
    Split
  • Housing ID
    SAF544
  • Housing Material
    Cast Iron
  • Housing Type
    Split Pillow Block
  • Includes
    Stabilizing ring (SR series), Triple seal rings (LER series)
  • Insert Bearing Type
    Tapered Adapter Sleeve Lock
  • Locking Device
    Adapter Mounted
  • Locking Type
    Tapered Adapter Sleeve
  • Manufacturer Catalog Number
    SAF22544
  • Material
    Cast Iron
  • Measurement Standard
    Imperial
  • Mounting
    4-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    22244 K
  • Replacement Seal
    LER 167
  • Rolling Element
    Spherical Roller
  • Seal
    Labyrinth
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Self Aligning
    Yes
  • Series
    SAF 500
  • Shaft Attachment
    Adapter Sleeve Mount
  • Standards Met
    ABMA, ISO 9001
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)