1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STANDARD LOCKNUT LLC
22215EXQW33KC3BNLW
Spherical Roller Bearing - 75 mm ID, 130 mm OD, 31 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
15816393
MFR #
22215EXQW33KC3BNLW
List Price
$242.15
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
STANDARD LOCKNUT LLC 22215EXQW33KC3BNLW
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STANDARD LOCKNUT LLC
22215EXQW33KC3BNLW
Spherical Roller Bearing - 75 mm ID, 130 mm OD, 31 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
15816393
MFR #
22215EXQW33KC3BNLW
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$242.15
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
22215EXQW33KC3BNLW STEEL CAGE SRB, C3
Specifications
Bore Type
Tapered 1:12
Bore Diameter
75 mm
Outside Diameter
130 mm
Overall Width
31 mm
Closure Type
Open
Series
222
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data