1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STANDARD LOCKNUT LLC
22238EW33KC3BNLZ
Spherical Roller Bearing - 190 mm ID, 340 mm OD, 92 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
15816406
MFR #
22238EW33KC3BNLZ
List Price
$2,247.71
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
STANDARD LOCKNUT LLC 22238EW33KC3BNLZ
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STANDARD LOCKNUT LLC
22238EW33KC3BNLZ
Spherical Roller Bearing - 190 mm ID, 340 mm OD, 92 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
15816406
MFR #
22238EW33KC3BNLZ
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$2,247.71
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
22238EW33KC3BNLZ BRASS CAGE SRB, C3
Specifications
Bore Type
Tapered 1:12
Bore Diameter
190 mm
Outside Diameter
340 mm
Overall Width
92 mm
Closure Type
Open
Series
222
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data