Overview
Mfr description
12100575EFEGFAA BIMETAL DIAL THERMOMETER
- Bi-Metal Dial Thermometer
- AD10R
- 1in Dial
- Back Connected
- 304 Stainless Steel
- 5in Long
- .150in Diameter Pointed Tip Stem
- 0/50C
- Polycarbonate (Lexan) Lens
- Recal Nut
- Recal
- NIST Traceable
- Made in the USA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data