Overview
Mfr description
24100556AFEADAA BIMETAL DIAL THERMOMETER
- Bi-Metal Dial Thermometer
- LT325R
- 3in Dial
- Back Connected
- 304 Stainless Steel
- 5in Long
- .150in Diameter Pointed Tip Stem
- 0/220F
- Glass Lens
- Recal Nut
- Recal
- NIST Traceable
- Made in the USA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data