Overview
Mfr description
34100205B6NDAAA-10 SANITARY THERMOMETER
- Bi-Metal Dial Thermometer
- Sanitary GT300R
- 3in Dial
- Back Connected
- 316 Stainless Steel
- 2.5in Long
- .375in Diameter Blunt Tip Stem
- 20/240FC
- Acrylic (Plexiglass) Lens
- 1.5" Sanitary Flange
- Recal
- NIST Traceable
- Made in the USA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data