Overview
Mfr description
34100253AKKAAAA BIMETAL DIAL THERMOMETER
- Bi-Metal Dial Thermometer
- GT300R
- 3in Dial
- Back Connected
- 304 Stainless Steel
- 2.5in Long
- .250in Diameter Pointed Tip Stem
- -40/160F
- Glass Lens
- 1/2" NPT
- Recal
- NIST Traceable
- Made in the USA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data