Overview
Mfr description
34100256B6NEAAA-20 SANITARY THERMOMETER
- Bi-Metal Dial Thermometer
- Sanitary GT300R
- 3in Dial
- Back Connected
- 316 Stainless Steel
- 2.5in Long
- .375in Diameter Blunt Tip Stem
- 0/220F
- Polycarbonate (Lexan) Lens
- 2.0" Sanitary Flange
- Recal
- NIST Traceable
- Made in the USA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data