Overview
Mfr description
341A12ERAILAXAA MAPLE DIAL THERMOMETER
- Bi-Metal Dial Thermometer
- GT300R
- 3in Dial
- Back Connected
- 304 Stainless Steel
- 12in Long
- .250in Diameter Blunt Tip Stem
- 0/50 Maple Syrup
- Glass Lens
- 1/4" NPT
- Recal
- NIST Traceable
- Made in the USA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data