Overview
Mfr description
341C2450AKRDAAA BIMETAL DIAL THERMOMETER
- Bi-Metal Dial Thermometer
- GT300R
- 3in Dial
- Back Connected
- 304 Stainless Steel
- 24in Long
- .375in Diameter Step Tip Stem
- 0/200F
- Acrylic (Plexiglass) Lens
- 1/2" NPT
- Recal
- NIST Traceable
- Made in the USA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data