Overview
Mfr description
341E30GQAALEAAA STEP MASH THERMOMETER
- Bi-Metal Dial Thermometer
- GT300R
- 3in Dial
- Back Connected
- 304 Stainless Steel
- 30in Long
- .250in Diameter Blunt Tip Stem
- 100/180F
- Polycarbonate (Lexan) Lens
- PLAIN
- Recal
- NIST Traceable
- Made in the USA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data