Overview
Mfr description
351Z02FBAKLA4AA BBQ DIAL THERMOMETER
- Bi-Metal Dial Thermometer
- UT300
- 3in Dial
- Back Connected
- 304 Stainless Steel
- 2.5in Long
- .250in Diameter Blunt Tip Stem
- 100/500F
- Glass Lens
- 1/2" NPT
- NonRecal
- NIST Traceable
- Made in the USA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data